4' 14.5W T8 LED Lamp, 50K

Item #: 1156386

Cat #: 14.5T8/4F/850/DEB

UPC: 672713582717

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 14.5W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 80, Color Temperature: 5000K, Rated Life: Up to 50,000 Hrs. NOTE: Double-ended BYPass installation – wired at both ends. Utilizes existing lampholders – non-shunted or shunted.

Overview

LED Lamp, 14.5W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 80, Color Temperature: 5000K, Rated Life: Up to 50,000 Hrs. NOTE: Double-ended BYPass installation – wired at both ends. Utilizes existing lampholders – non-shunted or shunted.
This TITANIUM LED SERIES T8 Tube has been designed and engineered for demanding commercial applications. The lamp’s coated glass diffusing tube and compact light engine produce 310° of evenly diffused light. The micro-designed driver allows for a smaller end cap and end-to-end lighting with no dark spots. This UL listed tube requires bypassing the ballast during installation and runs directly off line voltage to eliminate compatibility problems, incidental power loss, lifetime issues, and maintenance costs associated with ballasts.
Also known as: 672713582717, 14.5T8/4F/850/DEB

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2100
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Lumens: 2100
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)