2' 8W T8 LED Lamp, 30K

Item #: 1156385

Cat #: 8T8/2F/830/BYP

UPC: 638362284136

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 8W, 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1000, CRI: 82, Color Temperature: 3000K (Warm White), Rated Life: 50,000 Hours, NOTE: Direct Wire Live, Use Non-Shunted Lamp Holders. Bypass Ballast.

Overview

LED Lamp, 8W, 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1000, CRI: 82, Color Temperature: 3000K (Warm White), Rated Life: 50,000 Hours, NOTE: Direct Wire Live, Use Non-Shunted Lamp Holders. Bypass Ballast.
This lamp uses an innovative coated glass design that diffuses heat and light more evenly than plastic. As a result of its compact light engine, this lamp produces a light emitting area of 310°. This wider beam angle improves a fixture's total light distribution and creates a more complete lighting effect.
Also known as: 638362284136, 8T8/2F/830/BYP

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1000
Color Rendering Index (CRI): 82
Wattage: 8
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)