4' 13W T8 LED Lamp, 40K

Item #: 1156382

Cat #: 13T8/4F/840/BYP

UPC: 638362284075

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 13W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 4000K (Cool White), Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Replace shunted lamp holder with non-shunted one if applicable (Instant Start)

Overview

LED Lamp, 13W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 4000K (Cool White), Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Replace shunted lamp holder with non-shunted one if applicable (Instant Start)
This new generation TITANIUM LED SERIES T8 Tube has been designed and engineered for demanding commercial applications. The lamp’s coated glass diffusing tube and compact light engine produce 310° of evenly diffused light. The micro-designed driver allows for a smaller end cap and end-to-end lighting with no dark spots. This UL listed tube requires bypassing the ballast during installation and runs directly off line voltage to eliminate compatibility problems, incidental power loss, lifetime issues, and maintenance costs associated with ballasts.
Also known as: 638362284075, 13T8/4F/840/BYP

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1700
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 13
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Lumens: 1700
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)