9W A19 LED Lamp, 30K

Item #: 1156377

Cat #: 9A19DIM/830

UPC: 737212977812

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 820, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 820, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.
Also known as: 737212977812, 9A19DIM/830

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 820
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 820
Wattage: 9
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)