17W PAR38 LED Lamp, 40K

Item #: 1156376

Cat #: 17PAR38DIM/940FL40/277V

UPC: 672713581666

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 17W, 120-277V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1450, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs. Suitable for use in totally enclosed fixtures. 17W Replaces 120W Halogen PAR38.

Overview

LED Lamp, 17W, 120-277V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1450, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs. Suitable for use in totally enclosed fixtures. 17W Replaces 120W Halogen PAR38.
This new generation REFINE SERIES PAR38 277V was designed and engineered for commercial applications that demand high performance lighting and accurate color rendering. All new PAR REFINE Series lamps feature the patented full-face REFINE optic that provides a high candela to lumen ratio. This 120W replacement also features a typical high CRI 90, R9 65 and R13 90, providing crisp and vibrant colors across the whole spectrum. This lamp is also suitable for enclosed fixtures.
Also known as: 672713581666, 17PAR38DIM/940FL40/277V

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Lumens: 1450
Light Technology: LED
Angle: 40°
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Lumens: 1450
Angle: 40°

Customer Reviews

No reviews for this product
(0)