This product has been discontinued.
6.5W CFL Retrofit LED Lamp, 40K
Item #: 1156369
Cat #: 6.5PLSV/840/HYB/GX23
UPC: 638362283818
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 6.5W LED Lamp Sub Compatible with GX23 Bases (2-pin CFL), Color: 4000K, CRI: 82. Lumens: 620
Overview
LED Lamp, 6.5W LED Lamp Sub Compatible with GX23 Bases (2-pin CFL), Color: 4000K, CRI: 82. Lumens: 620
Also known as: 638362283818, 6.5PLSV/840/HYB/GX23
Specifications
Lumens: | 620 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 6.500 |
Light Technology: | LED |
Base: | 2-Pin (GX23) |
Lumens: | 620 |
Color Rendering Index (CRI): | 82 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 6.500 |
Base: | 2-Pin (GX23) |
Customer Reviews
No reviews for this product
(0)