8.5W CFL Retrofit LED Lamp, 40K

Item #: 1156368

Cat #: 8.5PLH/840/DIR

UPC: 638362283696

Sign In or Register to view pricing and more.
LED Lamp, 8.5W LED Lamp Sub Compatible with G24q & GX24q (4-pin CFL) Bases, Color: 4000K, CRI: 82, Lumens: 950, Replaces 26W CFL PLS Lamp.

Overview

LED Lamp, 8.5W LED Lamp Sub Compatible with G24q & GX24q (4-pin CFL) Bases, Color: 4000K, CRI: 82, Lumens: 950, Replaces 26W CFL PLS Lamp.
Also known as: 638362283696, 8.5PLH/840/DIR

Specifications

Lumens: 1020
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Wattage: 8.500
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Lumens: 1020
Color Rendering Index (CRI): 82
Wattage: 8.500
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Color Temperature: 4000 (Cool White)
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)