10W CFL Retrofit LED Lamp, 40K

Item #: 1156367

Cat #: 10PLV/840/BYP

UPC: 638362283658

Sign In or Register to view pricing and more.
LED Lamp, 10W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast Compatible), Color: 4000K, CRI: 82. Lumens: 1020, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass

Overview

LED Lamp, 10W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast Compatible), Color: 4000K, CRI: 82. Lumens: 1020, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass
Also known as: 638362283658, 10PLV/840/BYP

Specifications

Lumens: 1020
Wattage: 10
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Bypass (Type B)
Lumens: 1020
Color Temperature: 4000 (Cool White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 10
Color Rendering Index (CRI): 82
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)