Ceiling Heater, 4000 Watt, 240 Volt

Item #: 1156363

Cat #: ASGH4002R

UPC: 626296225561

Documents & Guides
Ceiling Heater, Low Profile, Fan-Forced, Diameter: 12", 240V/4000W, Color: Red
Sign In or Register to view pricing and more.
Stelpro Design
SWT2F Bimetal DP Thermostat White 22A
Item #: 1156358
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Ceiling Heater, Low Profile, Fan-Forced, Diameter: 12", 240V/4000W, Color: Red
This stylish ceiling fan heater will be the highlight of your garage! The SPIDERTM ceiling fan heater combines optimum performance, instant heat and a low noise level, all this in a distinctive design with a choice of striking colours.
Also known as: 626296225561, ASGH4002R

Specifications

Color: Red
Mounting: Surface
Volts AC: 240
Wattage: 4000
Color: Red
Volts AC: 240
Mounting: Surface
Wattage: 4000

Customer Reviews

No reviews for this product
(0)