El-Niño Hand Dryer

Item #: 1156362

Cat #: ELNV0901AW

UPC: 626296199374

Documents & Guides
Hand Dryer, 120V, 1450W, Four Power Options, Infrared Optical Sensor, 60 Second Lockout Feature, Can Mount Surface Or Semi-recessed, Noise Level: 77 DB, Dry Time: 10- 20 Seconds Depending On Setting, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hand Dryer, 120V, 1450W, Four Power Options, Infrared Optical Sensor, 60 Second Lockout Feature, Can Mount Surface Or Semi-recessed, Noise Level: 77 DB, Dry Time: 10- 20 Seconds Depending On Setting, Color: White
The El-Niño is absolutely incredible; you have to feel it to believe it. This powerful hand-dryer completely dries your hands in mere seconds. The days of using paper is a thing of the past. No paper means no mess therefore, less maintenance and less cost. The EL-Niño is a quiet energy efficient solution which combines quick drying with all around savings. In fact, this modern hand-dryer offers four personalized operating modes to respond to your different needs. Save time and money with the stylish El-Niño.
Also known as: 626296199374, ELNV0901AW

Specifications

Volts AC: 120
Color: White
Wattage: 1450
Volts AC: 120
Wattage: 1450
Color: White

Customer Reviews

No reviews for this product
(0)