Portable Heater

Item #: 1156357

Cat #: ASCH48T

UPC: 626296202661

Sign In or Register to view pricing and more.
Documents & Guides
Portable Fan Forced Heater, 240/208V, 4800/3600W, 250 CFM, Cord: 6', Color: Red.

Overview

Portable Fan Forced Heater, 240/208V, 4800/3600W, 250 CFM, Cord: 6', Color: Red.
Any construction worker will tell you that the SCH is the fast-acting heating unit most often found on construction sites, resulting in the nick-name “the construction heater”. Housed in a 20-gauge steel casing, it features a rugged protective grille and nichrome element for instant heat at start-up. Despite its small size, this heating powerhouse boasts 4800 W. The SCH can be placed on the ground or against a wall, using a support bracket, available as an option. This heater is right at home on construction sites and in workshops and garages. The SCH: when you need rapid, reliable heat.
Also known as: 626296202661, ASCH48T

Specifications

Wattage: 4800, 3600
Color: Red
CFM: 250
Volts AC: 240, 208
Wattage: 4800, 3600
CFM: 250
Color: Red
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)