5" / 6" Trim Ring, Tuscan Bronze

Item #: 1156345

Cat #: RL56TRMTBZ

UPC: 080083728671

Sign In or Register to view pricing and more.
5 Inch / 6 Inch Trim Ring, Tuscan Bronze

Overview

5 Inch / 6 Inch Trim Ring, Tuscan Bronze
The Halo RL560 is a complete LED Baffle-Trim Module for 5" and 6" aperture recessed downlights; suitable for new construction, remodel and retrofit installation. The RL560 is cULus Listed for use with Halo and All-Pro, and is UL Classified for use with other compatible 5" and 6" housings. The RL560 with integral LED driver offers 120 volt dimming capability. The RL560 lens provides uniform illumination and wet location listing.
Also known as: 080083728671, RL56TRMTBZ

Specifications

Diameter: 5 in, 6 in
Color: Tuscan Bronze
Shape: Round
Light Technology: LED
Diameter: 5 in, 6 in
Shape: Round
Color: Tuscan Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)