10.5W/LED/5.5"FLUSH/27K/RD/BRZ

Item #: 1156318

Cat #: S9322

UPC: 045923093227

Sign In or Register to view pricing and more.
Documents & Guides
10.5W, 5.5" Flush Mount LED Fixture, 120V, 2700K, Shape: Round, Color: Bronze.

Overview

10.5W, 5.5" Flush Mount LED Fixture, 120V, 2700K, Shape: Round, Color: Bronze.
Also known as: 045923093227, S9322

Specifications

Mounting: Flush
Volts AC: 120
Diameter: 5 1/2 in
Color: Bronze
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Diameter: 5 1/2 in
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Volts AC: 120
Color: Bronze
Wattage: 10.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)