4" LED Base Unit, 40K, Black

Item #: 1156311
Cat #: S9502
UPC: 045923095023
Sign In or Register to view pricing and more.
4 Inch LED Base Unit, Downlight Retrofit Fixture, 10.5 Watt, 120V, 90+ CRI, 600 Lumens, Color Temperature: 4000K, Dimmable, Black Finish

Overview

4 Inch LED Base Unit, Downlight Retrofit Fixture, 10.5 Watt, 120V, 90+ CRI, 600 Lumens, Color Temperature: 4000K, Dimmable, Black Finish
Also known as: 045923095023, S9502

Specifications

Type: Retrofit, LED
Color: Black
Wattage: 11
Standards: California Proposition 65
Light Technology: LED
Type: Retrofit, LED
Wattage: 11
Light Technology: LED
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)