2W T2 Mini Incandescent Lamp

Item #: 1156304

Cat #: S7828

UPC: 045923078286

Sign In or Register to view pricing and more.
Documents & Guides
2.04 Watt; Miniature; T2; Clear; 6000 Average rated hours; Telephone slide Base; 28 Volt

Overview

2.04 Watt; Miniature; T2; Clear; 6000 Average rated hours; Telephone slide Base; 28 Volt
Also known as: 045923078286, S7828

Specifications

Color: Clear
Volts AC: 28
Base: Slide Base 5 (TS5)
Color Rendering Index (CRI): 100
Shape: T2 (Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Dimmable: No
Wattage: 2.040
Color: Clear
Base: Slide Base 5 (TS5)
Shape: T2 (Tubular)
Light Technology: Incandescent
Wattage: 2.040
Volts AC: 28
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)