28W T8 U-Bend Fluorescent Lamp, 65K

Item #: 1156300

Cat #: S8475

UPC: 045923084751

Sign In or Register to view pricing and more.
28 Watt; T8; U-Bend Fluorescent; 6500K Daylight; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

28 Watt; T8; U-Bend Fluorescent; 6500K Daylight; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923084751, S8475

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 2500
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 85
Wattage: 28
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Shape: T8 (U-Bend)
Wattage: 28
Dimmable: No
Lumens: 2500
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)