31W T8 U-Bend Fluorescent Lamp, 35K

Item #: 1156262

Cat #: S6551

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
31 Watt; T8; U-Bend Fluorescent; 3500K Neutral White; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

31 Watt; T8; U-Bend Fluorescent; 3500K Neutral White; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: S6551, LT-00033

Specifications

Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Lumens: 2725
Wattage: 31
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Shape: T8 (U-Bend)
Lumens: 2725
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 82
Wattage: 31
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)