5' 80W T12 Fluorescent Lamp, 42K

Item #: 1156261

Cat #: S6672

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
5 Ft. 80 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

5 Ft. 80 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: S6672

Specifications

Color Temperature: 4200 (Cool White)
Lumens: 5750
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Length: 5 ft, 60 in
Wattage: 80
Shape: T12 (Tubular)
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 5 ft, 60 in
Shape: T12 (Tubular)
Dimmable: No
Lumens: 5750
Color Rendering Index (CRI): 62
Wattage: 80
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)