Wireway Tee, Type 12, Lay-In, Outside Top Opening, 2-1/2" x 2-1/2", Gray
Item #: 115626
Cat #: F22LTC
UPC: 783510181802
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 2-1/2 x 2-1/2 Inch
Overview
Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 2-1/2 x 2-1/2 Inch
Also known as: 783510181802, F22LTC
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Material: | Steel |
Width: | 2 1/2 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Material: | Steel |
Height: | 2 1/2 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)