
4" LED Housing Ultra-Shallow
Item #: 1156247
Cat #: H245RICAT
UPC: 080083756520
Documents & Guides
4 Inch LED Housing Ultra-Shallow For Use With LED Integrated Trims
Sign In or Register to view pricing and more.
No associated products found.
Overview
4 Inch LED Housing Ultra-Shallow For Use With LED Integrated Trims
Recessed 4" aperture ultra-shallow housing for use with LED integrated trims. Installs from below the ceiling and suitable for 2x4 residential or shallow plenum commercial construction. Suitable for direct contact with insulation; airtight rating reduces airflow between living spaces and unconditioned areas providing additional energy savings. Use with compatible Halo LED integrated trims and modules providing general, task and accent lighting when energy savings, long life and optical control are required.
Also known as: 080083756520, H245RICAT
Specifications
Volts AC: | 120, 277 |
Wattage: | 15 |
Diameter: | 4 in |
Type: | IC Housing |
Volts AC: | 120, 277 |
Diameter: | 4 in |
Wattage: | 15 |
Type: | IC Housing |
Customer Reviews
No reviews for this product
(0)