![13.5W 7IN FLUSH MOUNT LED FIXTURE 13.5W 7IN FLUSH MOUNT LED FIXTURE](https://rexel-cdn.com/products/d2e9ade7f2c5e67b37568a1f28ab81d433928876.jpg?i=C4269AEB-80E1-4CB4-8C76-BCAE53FB13D8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SATCO S9349 - 13.5 watt; 7" Flush Mount LED Fixture; 3000K; Round Shape; Brushed Nickel Finish; 120 volts
Overview
SATCO S9349 - 13.5 watt; 7" Flush Mount LED Fixture; 3000K; Round Shape; Brushed Nickel Finish; 120 volts
Also known as: S9349
Specifications
Color Temperature: | 3000 (Warm White) |
Mounting: | Flush |
Diameter: | 7 in |
Volts AC: | 120 |
Color: | Brushed Nickel |
Wattage: | 13.500 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Diameter: | 7 in |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Mounting: | Flush |
Volts AC: | 120 |
Wattage: | 13.500 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)