ENH 120V 250W GY5.3

Item #: 1156238

Cat #: S7807

UPC: 045923078071

Sign In or Register to view pricing and more.
Documents & Guides
250 Watt; 120 Volt; GY5.3

Overview

250 Watt; 120 Volt; GY5.3
Also known as: 045923078071, S7807

Specifications

Color Temperature: 3250 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 250
Light Technology: Halogen
Dimmable: No
Base: 2-Pin (GY5.3)
Color Temperature: 3250 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GY5.3)
Volts AC: 120
Wattage: 250
Dimmable: No

Customer Reviews

No reviews for this product
(0)