Metal Solar Placard For DC Module, Black

Item #: 1156163

Cat #: 596-00839

UPC: 089306386513

Sign In or Register to view pricing and more.
Documents & Guides
Metal Solar Placard, Hand Writable, DC Module, 4.0" x 2.0", AA, Black, 5/pkg

Overview

Metal Solar Placard, Hand Writable, DC Module, 4.0" x 2.0", AA, Black, 5/pkg
Variable data placards are used to mark areas specific to the individual installation, like voltage data. Made of the same durable material as pre-printed metal solar placards, HellermannTyton offers two styles of variable placards: hand-writable and engravable. Both hand-writable placards feature a silver variable data area that can be marked using an industrial paint pen. Engravable placards have a black area that can be engraved using standard engraving equipment.
Also known as: 089306386513, 596-00839

Specifications

Size: 4
Color: Black
Length: 4 in
Material: Aluminum
Size: 4
Length: 4 in
Color: Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)