Metal Solar Placard For AC Module, Black

Item #: 1156161

Cat #: 596-00840

UPC: 089306386520

Sign In or Register to view pricing and more.
Documents & Guides
Metal Solar Placard, Hand Writable, AC Module, 4.0" x 2.0", AA, Black, 5/pkg

Overview

Metal Solar Placard, Hand Writable, AC Module, 4.0" x 2.0", AA, Black, 5/pkg
Also known as: 089306386520, 596-00840

Specifications

Size: 4
Color: Black
Length: 4 in
Material: Aluminum
Size: 4
Length: 4 in
Color: Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)