HelaGuard Non-M Conduit, DS, 0.75", Black

Item #: 1156145

Cat #: 166-11810

UPC: 089306369769

Sign In or Register to view pricing and more.
Documents & Guides
HelaGuard Non-Metallic Conduit, Double Slit, Std Wt, 0.75" Dia, Nylon PA6, Black, 164 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Double Slit, Std Wt, 0.75" Dia, Nylon PA6, Black, 164 ft/Std. Reel
A standard weight corrugated conduit with two slit openings that eases installation and maintenance of wire and cable bundles. The interlocking construction is excellent for retrofitting projects. PA6 material is highly resistant to solvents and oils, and offers UV and abrasion resistance.
Also known as: 089306369769, 166-11810

Specifications

Diameter: 0.750 in
Color: Black
Diameter: 0.750 in
Color: Black

Customer Reviews

No reviews for this product
(0)