UV Solar Tie, 8", 45lb Tensile Strength, Black, 100/PK

Item #: 1156136

Cat #: 111-01560

UPC: 089306356929

Sign In or Register to view pricing and more.
Documents & Guides
Solar Tie, 8 Inch Long, 45 Pound Tensile Strength, PA12, Black, 100/PK

Overview

Solar Tie, 8 Inch Long, 45 Pound Tensile Strength, PA12, Black, 100/PK
This inside serrated cable tie is manufactured from PA12, which provides excellent UV, chemical and moisture resistance to allow for a longer lifespan in outdoor use. PA12 material absorbs slightly less moisture than PA11, yet is equally resistant to metal oxides. HellermannTyton T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installation by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306356929, 111-01560, Solar Tie

Specifications

Width: 0.180 in
Weight Capacity: 45 lbs
Color: Black
Length: 8 in
Material: Nylon
Width: 0.180 in
Color: Black
Material: Nylon
Weight Capacity: 45 lbs
Length: 8 in

Customer Reviews

No reviews for this product
(0)