5/16" (8mm) Helawrap, 100ft Reel

Item #: 1156129

Cat #: 161-64112

UPC: 089306343912

Sign In or Register to view pricing and more.
Documents & Guides
Helawrap, HWPP08, 5/16" (8mm) Dia, PP, Black, 100 ft/reel

Overview

Helawrap, HWPP08, 5/16" (8mm) Dia, PP, Black, 100 ft/reel
The Helawrap cable management system is the flexible routing and protection solution for industrial, datacom and electrical applications. Helawrap easily wraps around cables with a "zipper-like" motion to protect against abrasion and mechanical stress caused by movement and bending. A handy application tool is included in every package for faster installations.
Also known as: 089306343912, 161-64112

Specifications

Color: Black
Material: Polypropylene
Family / Style: HelaGuard
Color: Black
Family / Style: HelaGuard
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)