Ratchet P Cable Clamp, 0.76"-1.42"

Item #: 1156120

Cat #: 151-01672

UPC: 089306397359

Sign In or Register to view pricing and more.
Documents & Guides
Ratchet P-Clamp, 0.76" - 1.42" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 3 = 1 bag

Overview

Ratchet P-Clamp, 0.76" - 1.42" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 3 = 1 bag
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306397359, 151-01672

Specifications

Color: Black
Material: Steel
Width: 1.370 in
Diameter Range: 0.760 - 1.420 in
Color: Black
Width: 1.370 in
Material: Steel
Diameter Range: 0.760 - 1.420 in

Customer Reviews

No reviews for this product
(0)