Cable Tie, 8"/25lb, Black

Item #: 1156106

Cat #: T50R0PPM4

UPC: 089306087434

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 8" Long, 25lb Tensile Strength, PP, Black, 1000/pkg

Overview

Cable Tie, 8" Long, 25lb Tensile Strength, PP, Black, 1000/pkg
HellermannTyton's polypropylene cable ties offer added resistance to most chemicals. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306087434, T50R0PPM4

Specifications

Color: Black
Weight Capacity: 25 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 25 lbs

Customer Reviews

No reviews for this product
(0)