Grip Tie, UL94V0-2, 0.5"x12", Maroon

Item #: 1156083

Cat #: GT.50X12MP2V2

UPC: 089306242161

Sign In or Register to view pricing and more.
Documents & Guides
Grip Tie, UL94V0-2 Flame Rated, .5" x 12.0", PA6/PP, Maroon, 10/pkg

Overview

Grip Tie, UL94V0-2 Flame Rated, .5" x 12.0", PA6/PP, Maroon, 10/pkg
HellermannTyton offers UL 94 V-2 flame rated Grip Ties for use in air handling spaces. Grip Ties are UL Listed in accordance with the National Electric Code regulations. Grip Ties are low-profile, one-piece fastening devices. Constructed of a hook and loop design, laminated back to back, the Grip Tie features quick release for repetitive access to cable and wire. Grip Ties are available in a variety of colors and are versatile enough for applications ranging from network installations to bundling power cords.
Also known as: 089306242161, GT.50X12MP2V2

Specifications

Width: 0.500 in
Color: Maroon
Material: Polyamide 6.6, Polypropylene
Length: 12 in
Width: 0.500 in
Material: Polyamide 6.6, Polypropylene
Color: Maroon
Length: 12 in

Customer Reviews

No reviews for this product
(0)