HD Slotted Wiring Duct, 2"x3", NA, Gray

Item #: 1156064

Cat #: 184-23004

UPC: 089306291626

Sign In or Register to view pricing and more.
Documents & Guides
High Density Slotted Wall Wiring Duct, 2" x 3", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***

Overview

High Density Slotted Wall Wiring Duct, 2" x 3", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***
High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.
Also known as: 089306291626, 184-23004, Finger duct

Specifications

Width: 2 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in

Customer Reviews

No reviews for this product
(0)