Cable Tie/Screw Mount, 15.4"/#10, Natural

Item #: 1156050

Cat #: T50ML9M4

UPC: 089306085584

Sign In or Register to view pricing and more.
Documents & Guides
1-Piece Cable Tie/Screw Mount, 15.4" Long, #10 Screw, 4.0" Max Bundle Dia, 50lb, PA66, Natural, 1000/pkg

Overview

1-Piece Cable Tie/Screw Mount, 15.4" Long, #10 Screw, 4.0" Max Bundle Dia, 50lb, PA66, Natural, 1000/pkg
One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.
Also known as: 089306085584, T50ML9M4

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 15.400 in
Color: Natural
Length: 15.400 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)