Wireway, Type 1, Screw Cover, 12" x 12" x 60", Steel, Galvanized, Knockouts

Item #: 115605

Cat #: 121260GGFL

UPC: 761515120880

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, Steel, Galvanized, WITH KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, Steel, Galvanized, WITH KNOCKOUTS
Also known as: 761515120880, 121260GGFL

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
Length: 60 in
Material: Steel
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain

Customer Reviews

No reviews for this product
(0)