Screw Cable Tie, 120lb, 4.3", Black, 500PK

Item #: 1156041

Cat #: T120MR0H4

UPC: 089306058861

Sign In or Register to view pricing and more.
Documents & Guides
1-Piece Cable Tie/Screw Mount, 4.3" Long, #1/4 Screw, 4.02" Max Bundle Dia, 120lb, PA66, Black, 500/pkg

Overview

1-Piece Cable Tie/Screw Mount, 4.3" Long, #1/4 Screw, 4.02" Max Bundle Dia, 120lb, PA66, Black, 500/pkg
Also known as: 089306058861, T120MR0H4

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Length: 15.550 in
Color: Black
Weight Capacity: 120 lbs
Width: 0.300 in
Length: 15.550 in

Customer Reviews

No reviews for this product
(0)