Slotted Wall Wiring Duct, 1"x2", ADH, White

Item #: 1156040

Cat #: 181-12013

UPC: 089306295372

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 1" x 2", Adhesive, PVC, White, 120 ft/carton

Overview

Slotted Wall Wiring Duct, 1" x 2", Adhesive, PVC, White, 120 ft/carton
Also known as: 089306295372, 181-12013

Specifications

Height: 2 in
Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)