Slotted Wall Wiring Duct, 1.5"x1.5", ADH, White

Item #: 1156038

Cat #: 181-15514

UPC: 089306295136

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 1.5", Adhesive, PVC, White, 30ft/Box

Overview

Slotted Wall Wiring Duct, 1.5" x 1.5", Adhesive, PVC, White, 30ft/Box
Also known as: 089306295136, 181-15514

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: White
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)