Identification Tie, 8", 50lb, PA66, Black
Item #: 1156034
Cat #: IT50RT0K2
UPC: 089306021063
Sign In or Register to view pricing and more.
Documents & Guides
Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Black, 50/pkg
Overview
Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Black, 50/pkg
Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.
Also known as: 089306021063, IT50RT0K2
Specifications
Color: | Black |
Weight Capacity: | 50 lbs |
Length: | 8 in |
Material: | Nylon |
Color: | Black |
Length: | 8 in |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)