Spiralwrap Sheathing, 0.25", Black, 100ft/Roll

Item #: 1156028

Cat #: 2NFP0C

UPC: 089306001669

Sign In or Register to view pricing and more.
Spiralwrap Protective Sheathing, .25 Inch Diameter, PE, Black, 100 Foot Roll

Overview

Spiralwrap Protective Sheathing, .25 Inch Diameter, PE, Black, 100 Foot Roll
HellermannTyton’s Spiralwrap protective sheathing provides cable protection and flexible routing. Spiralwrap is wrapped around a group of cables to shield and organize.
Also known as: 089306001669, 2NFP0C

Specifications

Length: 100 ft
Color: Black
Diameter: 1/4 in
Material: Polypropylene
Length: 100 ft
Diameter: 1/4 in
Color: Black
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)