LED Battery Pack, 7 Watt

Item #: 1156027

Cat #: EBPLED7W

UPC: 080083732265

Sign In or Register to view pricing and more.
LED Battery Pack, 7 Watt, 120-277V, Steel Housing, 10.06"

Overview

LED Battery Pack, 7 Watt, 120-277V, Steel Housing, 10.06"
The EBPLED series enables electrical contractors to add a UL924 code compliant emergency option to an existing LED fixture. While compatible with almost any LED fixture that has an accessible driver, this series offers guaranteed quality and compatibility with Eaton products.
Also known as: 080083732265, EBPLED7W

Specifications

Wattage: 7
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 7
Light Technology: LED
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)