This product has been discontinued.
Astronomic Digital Timer, 30A, 24VAC, 365 Day
Item #: 1156023
Cat #: DZS200BP-24
UPC: 786261822291
Sign In or Register to view pricing and more.
Documents & Guides
Astronomic Digital Timer with Season Holiday Memory Module, 2 Channel, 30 Amp, 24 Volt, SPDT, Indoor/Outdoor, Plastic Enclosure
Overview
Astronomic Digital Timer with Season Holiday Memory Module, 2 Channel, 30 Amp, 24 Volt, SPDT, Indoor/Outdoor, Plastic Enclosure
Also known as: 786261822291, DZS200BP-24
Specifications
Type: | Astronomic, SPDT, Electronic |
Poles: | 1 |
Amps: | 30 |
Volts AC: | 24 |
IP/NEMA Rating: | NEMA 3R |
Range: | 7 - 365 Day |
Type: | Astronomic, SPDT, Electronic |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 1 |
Volts AC: | 24 |
Range: | 7 - 365 Day |
Customer Reviews
No reviews for this product
(0)