LED CEILING LIGHT, MEDIUM

Item #: 1156006

Cat #: 7716491S-962

UPC: 785652279287

Sign In or Register to view pricing and more.
LED Ceiling Light, Medium, 14W, Lumens: 1000, 71 LPW, 2700K, CRI: 90, Dimming 5-100%, Damp Locations, 5-year Limited Warranty, Brushed Nickel

Overview

LED Ceiling Light, Medium, 14W, Lumens: 1000, 71 LPW, 2700K, CRI: 90, Dimming 5-100%, Damp Locations, 5-year Limited Warranty, Brushed Nickel
Ceiling Flush Mount fixtures, by Sea Gull Lighting, are the perfect solution for lighting designs requiring a standard look and feel with durable, dependable quality. Aluminum trim and quick-lock glass diffusers add ease of installation to this collection of ceiling fixtures
Also known as: 785652279287, 7716491S-962

Specifications

Volts AC: 120
Color: Brushed Nickel
Wattage: 14
Type: Ceiling Fixture
Volts AC: 120
Wattage: 14
Color: Brushed Nickel
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)