1 1/2", Type SLB, "R" Series, Conduit Body

Item #: 1155995

Cat #: RSLB150

UPC: 092326212496

Sign In or Register to view pricing and more.
Conduit Body, Type: SLB, "R" Series, Size: 1 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: SLB, "R" Series, Size: 1 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326212496, RSLB150

Specifications

Material: Die Cast Aluminum
Diameter: 1 1/2 in
Material: Die Cast Aluminum
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)