1/0 AWG-750 MCM Aluminum Solderless Lug

Item #: 1155968

Cat #: PB2-750

UPC: 785037483001

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Solderless Panelboard Lug, Conductor Range: 1/0 AWG - 750 MCM, Type: PB. 2-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Panelboard Lug, Conductor Range: 1/0 AWG - 750 MCM, Type: PB. 2-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037483001, PB2-750

Specifications

Mounting: 2-Hole
Material: Aluminum
Stud Size: 3/8 in
Allowable Gauge Range: 2 - 400
Mounting: 2-Hole
Stud Size: 3/8 in
Material: Aluminum
Allowable Gauge Range: 2 - 400

Customer Reviews

No reviews for this product
(0)