General Purpose Relay, 14 Blade, 4PDT, 12V DC

Item #: 1155962

Cat #: D2RF4R1

UPC: 786685930039

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 12V DC Coil, 4PDT, Contact Rating: 6 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 12V DC Coil, 4PDT, Contact Rating: 6 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Ice Cube Relay, 4Pdt, 6A, 12Vdc Coil Ice Cube Relay, 4Pdt, 6A, 12Vdc Coil
Also known as: 786685930039, D2RF4R1

Specifications

Type: General Purpose Relay, 4PDT
Amps: 6
Volts DC Control: 12
Mounting: Socket
Poles: 4
Type: General Purpose Relay, 4PDT
Volts DC Control: 12
Poles: 4
Amps: 6
Mounting: Socket

Customer Reviews

No reviews for this product
(0)