General Purpose Relay, 8 Blade, DPDT, 24V AC, Uses 11 Blade Socket Base

Item #: 1155956

Cat #: D5RF2T

UPC: 786685930411

Sign In or Register to view pricing and more.
General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Uses 11 Blade Socket Base

Overview

General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Uses 11 Blade Socket Base
The D series ice cube general purpose relays provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. 
Also known as: 786685930411, D5RF2T

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Amps: 10
Volts AC Control: 24
Mounting: Socket
Type: General Purpose Relay, DPDT
Amps: 10
Mounting: Socket
Poles: 2
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)