1/0 AWG-250 MCM Aluminum Mechanical Tap

Item #: 1155955

Cat #: GPT-250

UPC: 785037364539

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Mechanical Tap, Main Conductor Range: 1/0 Stranded - 250 MCM, Tap Conductor Range: 6 Stranded - 250 MCM, Type: GRT, For Use With Either Copper or Aluminum Conductor, H: 1.31" x W: 1.06" x L: 2.03", Hex Size Main: 5/16", Hex Size Tap: 3/16"

Overview

Aluminum Mechanical Tap, Main Conductor Range: 1/0 Stranded - 250 MCM, Tap Conductor Range: 6 Stranded - 250 MCM, Type: GRT, For Use With Either Copper or Aluminum Conductor, H: 1.31" x W: 1.06" x L: 2.03", Hex Size Main: 5/16", Hex Size Tap: 3/16"
Fabricated from high strength aluminum alloy extrusion. 100% reusable, using a hex wrench. Sliding retainer allows easy installation on run conductor. Finish electro-tin plated to assure minimum contact resistance and protection against corrosion when used with copper wire. For added protection, apply Penn-Union Cual-Aid® to cable, before installation.
Also known as: 785037364539, GPT-250, Gary Paul Tom , Gutter Tap, Parallel Tap

Specifications

Allowable Gauge Range: 1/0 - 250
Stud Size: 5/16 in
Allowable Gauge Range: 1/0 - 250
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)