General Purpose Relay, 11 Blade, 3PDT, 24V DC

Item #: 1155954

Cat #: D5RF3T1

UPC: 786685930596

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
General Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. 
Also known as: 786685930596, D5RF3T1, ICE CUBE RELAY

Specifications

Type: General Purpose Relay, 3PDT
Volts DC Control: 24
Poles: 3
Amps: 10
Mounting: Socket
Type: General Purpose Relay, 3PDT
Poles: 3
Mounting: Socket
Volts DC Control: 24
Amps: 10

Customer Reviews

No reviews for this product
(0)