CCV Breaker 70A/2 Pole 120/240V 10K

Item #: 1155938

Cat #: CCV2070X

UPC: 786680146077

Sign In or Register to view pricing and more.
Documents & Guides
CCV Breaker 70A/2 Pole 120/240V 10K- Load Lugs Only

Overview

CCV Breaker 70A/2 Pole 120/240V 10K- Load Lugs Only
Also known as: 786680146077, CCV2070X

Specifications

Mounting: Panel
Amps: 70
Volts AC: 120, 240
Interrupt Rating DC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Amps: 70
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)