![4/0 AWG Aluminum Compression Lug 4/0 AWG Aluminum Compression Lug](https://rexel-cdn.com/products/penblua40s3.jpg?i=ECB70C72-1762-4FB8-A7F9-364B57862C24&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 4/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 5/16". Wire Diameter: .528". Dual Rated for Aluminum or Copper Conductors.
Overview
Aluminum Compression Lug, Wire Size: 4/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 5/16". Wire Diameter: .528". Dual Rated for Aluminum or Copper Conductors.
Also known as: 785037235785, BLUA-4/0S3
Specifications
Mounting: | 1-Hole |
Color: | White |
Material: | Aluminum |
Stud Size: | 5/16 in |
Allowable Gauge Range: | 4/0 |
Mounting: | 1-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 4/0 |
Color: | White |
Stud Size: | 5/16 in |
Customer Reviews
No reviews for this product
(0)