30Hp, 40Hp PowerXL DG-1, VFD, N1

Item #: 1155932
Cat #: DG1-34046FB-C21C
UPC: 786685878775
Sign In or Register to view pricing and more.
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 40 Hp. Heavy Duty: 30 Hp. Normal Duty: 61 Amp. Heavy Duty: 46 Amp. Frame Size: FR3 H: 21.97" W: 8.06" D: 10.44" LBS: 50, Drive Protection Fuse Recommended (Class T or Class J High Speed) 80A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 40 Hp. Heavy Duty: 30 Hp. Normal Duty: 61 Amp. Heavy Duty: 46 Amp. Frame Size: FR3 H: 21.97" W: 8.06" D: 10.44" LBS: 50, Drive Protection Fuse Recommended (Class T or Class J High Speed) 80A
Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34046FB-C21C PowerXL DG1 AF Drive, 380-500V input 22 kW 30 Hp CT 3-phase 50/60 Hz 46A output IP21/type 1 enclosure FR4 LCD display Internal EMC filter & DC choke
Also known as: 786685878775, DG1-34046FB-C21C

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30, 40
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
Horsepower: 30, 40
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL

Customer Reviews

No reviews for this product
(0)